Beli krisbow padlock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Lockout Station
    Mulai

    Rp1.899.900

    KRISBOW Lockout Station
    atribut:
    • Type: Lockout stations
    • Color: Yellow
    • Material: ABS
    • Application: Heat Resistant, Impact
  2. KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Mulai

    Rp95.900

    KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Deskripsi:
    Padlock 4Dial Zine Alloy Black
  3. KRISBOW Padlock Alarm (Gembok)
    Mulai

    Rp279.900

    KRISBOW Padlock Alarm (Gembok)
    atribut:
    • Noise Level (dB): 110
    • Material: Zinc alloy
    • Battery: LR 44 x 6 (tidak termasuk)
    • Recommended Use: Indoor
    • Color: Gold
  4. MasterLock Padlock Station (Gembok)
    Mulai

    Rp4.999.900

    MasterLock Padlock Station (Gembok)
    Deskripsi:
    The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resili
  5. Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp29.999.900

    Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Druck Pressure Gauge, 95 mm Gauge Outside Diameter, +50 °C Maximum Operating Temperature - DPI104-07GThis high-quality Druck pressure gauge is a digital device with RS232 interface, offering high accuracy in pressure measurements. It is designed for industrial use, providing precise readings in a variety of environments. With a 95 mm diameter digital display, this gauge is a reliable tool for temperature and pressure measurements.Can it measure pressure accurately?Yes, this Druck pressure gauge offers a high level of accuracy in pressure measurements.Will it display temperature readings as well?No, this pressure gauge is specifically designed for pressure measurements only.Is it suitable for outdoor use?Yes, with a maximum operating temperature of +50 °C, this gauge is suitable for outdoor use.Supplied withUser manual, 9V battery
    atribut:
    • Best Accuracy (%): ±0.05
    • Case Material: ABS, PC
    • Connection size: G 1/4
    • Display Type: Digital
    • Gauge Outer Diameter (mm): 95
    • Maximum Operating Temperature (°C): 50
    • Minimum Operating Temperature (°C): -10
    • Mounting Type: Bottom Entry
    • Pressure Range (bar): 0 → 1400
    • Series: DPI 104
  6. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  7. SKILCRAFT Lockout Station & Kit
    Mulai

    Rp13.999.900

    SKILCRAFT Lockout Station & Kit
    Deskripsi:
    Electrical and valve lockout stations include a selection of devices to lockout electrical devices, valves, tags, and locks. Stations install in a permanent location and provide a storage solution to keep equipment easy to access.
    atribut:
    • UNSPSC: 46171511
    • Background Color: Yellow
    • Cover Type: Closed
    • Filled: Yes
    • Language: English
    • Legend Type: Blank
    • Lockout Type: Electrical; Valve
    • Manufacturer Part Number: 5340-00-NIB-0438
    • Material: Meta
    • Mount Type: Fasteners
    • Mounting Location: Wall
    • Number of Hasps Included: 4
    • Number of Padlocks Included: 16
    • Number of Tags Included: 10
    • Padlock Key Type: Keyed Different Padlocks
    • Portable: Yes
    • Station Type: Lockout Station
    • Visibility Inside: Clear Door/Window
  8. Lototo Padlock L410 (Gembok)
    Mulai

    Rp159.900

    Lototo Padlock L410 (Gembok)
    Deskripsi:
    LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • wide (mm): 38 (1 1/2inch)
    • Shackle Clearence (mm): 38 (1 1/2inch)
    • Body Height (mm): 44 (1 3/4inch)
    • Body Material: Nylon
    • Diameter Shackle (mm): 6 (1/4inch)
    • Shackle Material: Steel
  9. CONDOR Lockout Station & Kit
    Mulai

    Rp959.900

    CONDOR Lockout Station & Kit
    Deskripsi:
    Unfilled lockout stations hold lockout/tagout equipment in a central location to keep equipment accessible.
    atribut:
    • UNSPSC: 46171511
    • Standards: OSHA 1910.147
  10. KRISBOW Padlock Long Laminated (Gembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    KRISBOW Padlock Long Laminated (Gembok)
    Deskripsi:
    PADLOCK LAMINATED LONG TRSP30L
    atribut:
    • Type: Padlock Laminated
  11. KRISBOW Lockout Station dengan 4 Gembok
    Mulai

    Rp999.900

    KRISBOW Lockout Station dengan 4 Gembok
    atribut:
    • Height Dimension (cm): 8
    • Material: Acrylic
    • Type: Lock Out Station
    • Color: Yellow
    • Length Dimension (cm): 43
    • Dimensions (cm): 33x23x6.7
    • Application: Keeps Equipment Inoperative While Repairs
    • Width Demension (cm): 32
  12. Sherlock Padlock Stainless Steel 304 (Gembok)
    22%
    Mulai

    Rp169.900

    Sherlock Padlock Stainless Steel 304 (Gembok)
    Deskripsi:
    1) BODY & SILINDER Gembok SUS 304 (STAINLESS STEEL) => Anti Karat.2) Anak Kunci dari Kuningan (BRASS) ==> Anti Karat3) TANGKAI Gembok bukan terbuat dari Stainless Steel) => TIDAK Anti Karat.4) TANGKAI Gembok Dibuat dari Besi Baja Special (ANTI CUT) untuk menahan gergaji maupun gunting beton ( Stainless Steel tidak bisa memenuhi persyaratan dari Anti Cut ).5) Maka dari itu SHERLOCK TOOLS untuk saat ini tidak memakai bahan Stainless Steel untuk Tangkai gembok mengingat faktor KEKUATAN dan KEAMANAN gembok lebih penting dibandingkan faktor ketahanan terhadap karat.6) Oleh karena itu harap dipertimbangkan dulu bahwa TIDAK SELURUH bagian gembok ini ANTI KARATTangkai gembok menggunakan material Anti Cut dari Sherlock (tidak bisa di gergaji, atau di gunting beton)- Anti cairan setan- Anti Congkel- Anti kunci T- Anti Bor- 4 anak kunci kuningan- Cocok untuk outdoor
  13. Lototo Safety Loto Padlock Station (Lemari Kunci)
    Mulai

    Rp5.499.900

    Lototo Safety Loto Padlock Station (Lemari Kunci)
    Deskripsi:
    Komplit set LOTOTO L1483BPL410Isi : L1483 1pcsL410Red 10pcsL420 2pcsL421 2pcsL497A 2pack
  14. TEKIRO Padlock Long Type (Gembok Panjang)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp70.900

    TEKIRO Padlock Long Type (Gembok Panjang)
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
Daftar Harga krisbow padlock Terbaru October 2026
KRISBOW Lockout StationRp1.899.900
KRISBOW Padlock Waterproof Long (Gembok)Rp48.900
KRISBOW Padlock 4Dial Zinc Alloy (Gembok)Rp95.900
KRISBOW Padlock (Gembok)Rp119.900
KRISBOW Padlock Alarm (Gembok)Rp279.900
MasterLock Padlock Station (Gembok)Rp4.999.900
Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan)Rp29.999.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
SKILCRAFT Lockout Station & KitRp13.999.900
Lototo Padlock L410 (Gembok)Rp159.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait